Roundsling, Endless, 14 ft L, 31000 lb Cap
Mfr # EN360X14
Zoro # G7164805
product price: $290.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
Key Features
Sling Type
Type 5
Vertical Hitch Capacity
31,000 lb
Basket Hitch Capacity
62,000 lb
Choker Hitch Capacity
24,800 lb
Color Code
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EN360X14
Zoro #
G7164805
UPC #
697886617608
Country of Origin
United States
Dimensions
Sling Length
14 ft
Width Under Load
3 1/4 in
Diameter
2 1/4 in
Length
14 ft.
Body Diameter
7/8 in
Description
Roundsling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 14 ft, Eye Length Not Applicable, Body Diameter 7/8 in, Width Under Load 3 1/4 in, Vertical Hitch Capacity 31,000 lb, Choker Hitch Capacity 24,800 lb, Basket Hitch Capacity 62,000 lb, Tag Features None, Color Gray, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 31,000 lb, Basket Hitch Capacity @ 45 Degrees 43,000 lb, Basket Hitch Capacity @ 60 Degrees 53,000 lb, Hitch Type Basket, Choker, Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.