Zoro Homepage

Roundsling, Endless, 15 ft L, 31000 lb Cap

  • Mfr # EN360X15

  • Zoro # G6146917


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 5
Vertical Hitch Capacity
31,000 lb
Basket Hitch Capacity
62,000 lb
Choker Hitch Capacity
24,800 lb
Color Code
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN360X15
Zoro #
G6146917
UPC #
697886623425
Country of Origin
United States

Dimensions

Sling Length
15 ft
Width Under Load
3 1/4 in
Diameter
2 1/4 in
Length
15 ft.
Body Diameter
7/8 in

Details

Sling Type
Type 5
Vertical Hitch Capacity
31,000 lb
Basket Hitch Capacity
62,000 lb
Choker Hitch Capacity
24,800 lb
Color Code
Gray
Sling Material
Nylon/Polyester
Item
Round Sling
Standards
ASME B30.9, OSHA, WSTDA
Temp. Range
-60 to 200 Degrees F
Includes
Tuflex Safety Bulletin Rev 8.11
Material
Polyester/Nylon
Resists
Abrasion, UV Sunlight, Grease and Most Acids
Tag Features
None
Visual Indicators
Color Coded
Hitch Type
Basket, Choker, Vertical
Basket Hitch Capacity @ 30 Degrees
31,000 lb
Sling Sleeve Material
Nylon
Color
Gray
Maximum Operating Temperature
200 Degrees F
Sling Core Material
Polyester
Minimum Operating Temperature
-60 Degrees F
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant, UV-Resistant
Basket Hitch Capacity @ 60 Degrees
53,000 lb
Basket Hitch Capacity @ 45 Degrees
43,000 lb
Reinforcement Properties
No strength loss from abrasion to cover.

Description

Roundsling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 15 ft, Eye Length Not Applicable, Body Diameter 7/8 in, Width Under Load 3 1/4 in, Vertical Hitch Capacity 31,000 lb, Choker Hitch Capacity 24,800 lb, Basket Hitch Capacity 62,000 lb, Tag Features None, Color Gray, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 31,000 lb, Basket Hitch Capacity @ 45 Degrees 43,000 lb, Basket Hitch Capacity @ 60 Degrees 53,000 lb, Hitch Type Basket, Choker, Vertical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.