Zoro Homepage

Roundsling, Endless, 18 ft L, 2600 lb Cap

  • Mfr # EN30X18

  • Zoro # G7180494


product price: $63.95
/ea

Key Features

Sling Type
Type 5
Vertical Hitch Capacity
2,600 lb
Basket Hitch Capacity
5,200 lb
Choker Hitch Capacity
2,100 lb
Color Code
Purple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN30X18
Zoro #
G7180494
UPC #
697886163563
Country of Origin
United States

Dimensions

Sling Length
18 ft
Width Under Load
1 in
Diameter
5/8 in
Length
18 ft.
Body Diameter
5/8 in

Description

Roundsling, Sling Core Material Polyester, Sling Sleeve Material Polyester, Sling Length 18 ft, Eye Length Not Applicable, Body Diameter 5/8 in, Width Under Load 1 in, Vertical Hitch Capacity 2,600 lb, Choker Hitch Capacity 2,100 lb, Basket Hitch Capacity 5,200 lb, Tag Features None, Color Purple, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 2,600 lb, Basket Hitch Capacity @ 45 Degrees 3,600 lb, Basket Hitch Capacity @ 60 Degrees 4,500 lb, Hitch Type Basket, Choker, Vertical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.