Zoro Homepage

Roundsling, Endless, 19 ft L, 21200 lb Cap

  • Mfr # EN240X19

  • Zoro # G6704144


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 5
Vertical Hitch Capacity
21,200 lb
Basket Hitch Capacity
42,400 lb
Choker Hitch Capacity
17,000 lb
Color Code
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN240X19
Zoro #
G6704144
UPC #
697886623340
Country of Origin
United States

Dimensions

Sling Length
19 ft
Width Under Load
2 5/8 in
Diameter
1 3/4 in
Length
19 ft.
Body Diameter
1 3/4 in

Details

Sling Type
Type 5
Vertical Hitch Capacity
21,200 lb
Basket Hitch Capacity
42,400 lb
Choker Hitch Capacity
17,000 lb
Color Code
Blue
Sling Material
Polyester
Standards
ASME B30.9, OSHA, WSTDA
Resists
UV Sunlight, Grease and Most Acids
Temp. Range
-60 to 200 Degrees F
Item
Round Sling
Includes
Tuflex Safety Bulletin Rev 8.11
Material
Polyester
Color
Blue
Basket Hitch Capacity @ 60 Degrees
36,000 lb
Tag Features
None
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant, UV-Resistant
Sling Core Material
Polyester
Minimum Operating Temperature
-60 Degrees F
Visual Indicators
Color Coded
Sling Sleeve Material
Polyester
Basket Hitch Capacity @ 30 Degrees
21,200 lb
Maximum Operating Temperature
200 Degrees F
Basket Hitch Capacity @ 45 Degrees
29,000 lb
Hitch Type
Basket, Choker, Vertical
Reinforcement Properties
No strength loss from abrasion to cover.

Description

Roundsling, Sling Core Material Polyester, Sling Sleeve Material Polyester, Sling Length 19 ft, Eye Length Not Applicable, Body Diameter 1 3/4 in, Width Under Load 2 5/8 in, Vertical Hitch Capacity 21,200 lb, Choker Hitch Capacity 17,000 lb, Basket Hitch Capacity 42,400 lb, Tag Features None, Color Blue, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 21,200 lb, Basket Hitch Capacity @ 45 Degrees 29,000 lb, Basket Hitch Capacity @ 60 Degrees 36,000 lb, Hitch Type Basket, Choker, Vertical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.