Roundsling, Endless, 20 ft L, 2600 lb Cap
Mfr # EN30X20
Zoro # G6460386
product price: $80.99
/ea
Free Shipping & Returns
Key Features
Sling Type
Type 5
Vertical Hitch Capacity
2,600 lb
Basket Hitch Capacity
5,200 lb
Choker Hitch Capacity
2,100 lb
Color Code
Purple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EN30X20
Zoro #
G6460386
UPC #
697886163570
Country of Origin
United States
Dimensions
Sling Length
20 ft
Width Under Load
1 in
Diameter
5/8 in
Length
20 ft.
Body Diameter
5/8 in
Description
Roundsling, Sling Core Material Polyester, Sling Sleeve Material Polyester, Sling Length 20 ft, Eye Length Not Applicable, Body Diameter 5/8 in, Width Under Load 1 in, Vertical Hitch Capacity 2,600 lb, Choker Hitch Capacity 2,100 lb, Basket Hitch Capacity 5,200 lb, Tag Features None, Color Purple, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 2,600 lb, Basket Hitch Capacity @ 45 Degrees 3,600 lb, Basket Hitch Capacity @ 60 Degrees 4,500 lb, Hitch Type Basket, Choker, Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.