Zoro Homepage

Roundsling, Endless, 25 ft L, 100000 lb Cap

  • Mfr # KEN100KX25

  • Zoro # G6723403


product price: $4,584.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 5
Vertical Hitch Capacity
100,000 lb
Basket Hitch Capacity
200,000 lb
Choker Hitch Capacity
80,000 lb
Color Code
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KEN100KX25
Zoro #
G6723403
UPC #
697886274238
Country of Origin
United States

Dimensions

Sling Length
25 ft
Width Under Load
4 1/4 in
Diameter
2 3/4 in
Length
25 ft.
Body Diameter
2 3/4 in

Details

Sling Type
Type 5
Vertical Hitch Capacity
100,000 lb
Basket Hitch Capacity
200,000 lb
Choker Hitch Capacity
80,000 lb
Color Code
Orange
Sling Material
Aramid/Nylon
Standards
ASME B30.9, OSHA, WSTDA
Resists
Abrasion
Temp. Range
-60 to 350 Degrees F
Material
Aramid/Nylon
Item
Round Sling
Includes
Keyflex Safety Bulletin Rev 5.11
Basket Hitch Capacity @ 45 Degrees
141,000 lb
Color
Orange
Basket Hitch Capacity @ 60 Degrees
173,000 lb
Visual Indicators
Color Coded
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant, UV-Resistant
Maximum Operating Temperature
350 Degrees F
Sling Core Material
Aramid
Hitch Type
Basket, Choker, Vertical
Minimum Operating Temperature
-60 Degrees F
Sling Sleeve Material
Nylon
Basket Hitch Capacity @ 30 Degrees
100,000 lb
Tag Features
None
Reinforcement Properties
Independent core Aramid yarns choke tightly but release easily after use.

Description

Roundsling, Sling Core Material Aramid, Sling Sleeve Material Nylon, Sling Length 25 ft, Eye Length Not Applicable, Body Diameter 2 3/4 in, Width Under Load 4 1/4 in, Vertical Hitch Capacity 100,000 lb, Choker Hitch Capacity 80,000 lb, Basket Hitch Capacity 200,000 lb, Tag Features None, Color Orange, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 100,000 lb, Basket Hitch Capacity @ 45 Degrees 141,000 lb, Basket Hitch Capacity @ 60 Degrees 173,000 lb, Hitch Type Basket, Choker, Vertical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.