Zoro Homepage

Roundsling, Endless, 7 ft L, 21200 lb Cap

  • Mfr # EN240X7

  • Zoro # G7081471


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 5
Vertical Hitch Capacity
21,200 lb
Basket Hitch Capacity
42,400 lb
Choker Hitch Capacity
17,000 lb
Color Code
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN240X7
Zoro #
G7081471
UPC #
697886614287
Country of Origin
United States

Dimensions

Sling Length
7 ft
Width Under Load
2 5/8 in
Diameter
1 3/4 in
Length
7 ft.
Body Diameter
1 3/4 in

Description

Roundsling, Sling Core Material Polyester, Sling Sleeve Material Polyester, Sling Length 7 ft, Eye Length Not Applicable, Body Diameter 1 3/4 in, Width Under Load 2 5/8 in, Vertical Hitch Capacity 21,200 lb, Choker Hitch Capacity 17,000 lb, Basket Hitch Capacity 42,400 lb, Tag Features None, Color Blue, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 21,200 lb, Basket Hitch Capacity @ 45 Degrees 29,000 lb, Basket Hitch Capacity @ 60 Degrees 36,000 lb, Hitch Type Basket, Choker, Vertical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.