Roundsling, Endless, 8 ft L, 66000 lb Cap
Mfr # EN800X8
Zoro # G6832621
product price: $226.99
/ea
Free Shipping & Returns
Key Features
Sling Type
Type 5
Vertical Hitch Capacity
66,000 lb
Basket Hitch Capacity
132,000 lb
Choker Hitch Capacity
52,800 lb
Color Code
Olive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EN800X8
Zoro #
G6832621
UPC #
697886614669
Country of Origin
United States
Dimensions
Sling Length
8 ft
Width Under Load
4 5/8 in
Diameter
3 1/8 in
Length
8 ft.
Body Diameter
3 1/8 in
Description
Roundsling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 8 ft, Eye Length Not Applicable, Body Diameter 3 1/8 in, Width Under Load 4 5/8 in, Vertical Hitch Capacity 66,000 lb, Choker Hitch Capacity 52,800 lb, Basket Hitch Capacity 132,000 lb, Tag Features None, Color Green, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 66,000 lb, Basket Hitch Capacity @ 45 Degrees 93,000 lb, Basket Hitch Capacity @ 60 Degrees 114,000 lb, Hitch Type Basket, Choker, Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.