Zoro Homepage

Roundsling, Endless, 9 ft L, 16800 lb Cap

  • Mfr # EN180X9

  • Zoro # G6514645


product price: $67.99
/ea

Key Features

Sling Type
Type 5
Vertical Hitch Capacity
16,800 lb
Basket Hitch Capacity
33,600 lb
Choker Hitch Capacity
13,400 lb
Color Code
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN180X9
Zoro #
G6514645
UPC #
697886614256
Country of Origin
United States

Dimensions

Sling Length
9 ft
Width Under Load
2 1/8 in
Diameter
1 3/8 in
Length
9 ft.
Body Diameter
1 3/8 in

Description

Roundsling, Sling Core Material Polyester, Sling Sleeve Material Polyester, Sling Length 9 ft, Eye Length Not Applicable, Body Diameter 1 3/8 in, Width Under Load 2 1/8 in, Vertical Hitch Capacity 16,800 lb, Choker Hitch Capacity 13,400 lb, Basket Hitch Capacity 33,600 lb, Tag Features None, Color White, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 16,800 lb, Basket Hitch Capacity @ 45 Degrees 23,000 lb, Basket Hitch Capacity @ 60 Degrees 29,000 lb, Hitch Type Basket, Choker, Vertical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.