Zoro Homepage

Roundsling, Endless, 9 ft L, 21200 lb Cap

  • Mfr # EN240X9

  • Zoro # G7087446


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 5
Vertical Hitch Capacity
21,200 lb
Basket Hitch Capacity
42,400 lb
Choker Hitch Capacity
17,000 lb
Color Code
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN240X9
Zoro #
G7087446
UPC #
697886614294
Country of Origin
United States

Dimensions

Sling Length
9 ft
Width Under Load
2 5/8 in
Diameter
1 3/4 in
Length
9 ft.
Body Diameter
1 3/4 in

Details

Sling Type
Type 5
Vertical Hitch Capacity
21,200 lb
Basket Hitch Capacity
42,400 lb
Choker Hitch Capacity
17,000 lb
Color Code
Blue
Sling Material
Polyester
Temp. Range
-60 to 200 Degrees F
Resists
UV Sunlight, Grease and Most Acids
Includes
Tuflex Safety Bulletin Rev 8.11
Standards
ASME B30.9, OSHA, WSTDA
Item
Round Sling
Material
Polyester
Maximum Operating Temperature
200 Degrees F
Basket Hitch Capacity @ 60 Degrees
36,000 lb
Color
Blue
Basket Hitch Capacity @ 30 Degrees
21,200 lb
Sling Core Material
Polyester
Hitch Type
Basket, Choker, Vertical
Sling Sleeve Material
Polyester
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant, UV-Resistant
Basket Hitch Capacity @ 45 Degrees
29,000 lb
Tag Features
None
Minimum Operating Temperature
-60 Degrees F
Visual Indicators
Color Coded
Reinforcement Properties
No strength loss from abrasion to cover.

Description

Roundsling, Sling Core Material Polyester, Sling Sleeve Material Polyester, Sling Length 9 ft, Eye Length Not Applicable, Body Diameter 1 3/4 in, Width Under Load 2 5/8 in, Vertical Hitch Capacity 21,200 lb, Choker Hitch Capacity 17,000 lb, Basket Hitch Capacity 42,400 lb, Tag Features None, Color Blue, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 21,200 lb, Basket Hitch Capacity @ 45 Degrees 29,000 lb, Basket Hitch Capacity @ 60 Degrees 36,000 lb, Hitch Type Basket, Choker, Vertical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.