Zoro Homepage

Roundsling, Endless, 9 ft L, 31000 lb Cap

  • Mfr # EN360X9

  • Zoro # G6989482


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 5
Vertical Hitch Capacity
31,000 lb
Basket Hitch Capacity
62,000 lb
Choker Hitch Capacity
24,800 lb
Color Code
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN360X9
Zoro #
G6989482
UPC #
697886614591
Country of Origin
United States

Dimensions

Sling Length
9 ft
Width Under Load
3 1/4 in
Diameter
2 1/4 in
Length
9 ft.
Body Diameter
7/8 in

Description

Roundsling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 9 ft, Eye Length Not Applicable, Body Diameter 7/8 in, Width Under Load 3 1/4 in, Vertical Hitch Capacity 31,000 lb, Choker Hitch Capacity 24,800 lb, Basket Hitch Capacity 62,000 lb, Tag Features None, Color Gray, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 31,000 lb, Basket Hitch Capacity @ 45 Degrees 43,000 lb, Basket Hitch Capacity @ 60 Degrees 53,000 lb, Hitch Type Basket, Choker, Vertical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.