Zoro Homepage

Roundsling, Eye & Eye, 11 ft L, 2600 lb Cap

  • Mfr # EE30X11

  • Zoro # G6685901


product price: $64.49
/ea

Key Features

Sling Type
Type 3
Vertical Hitch Capacity
2,600 lb
Basket Hitch Capacity
5,200 lb
Choker Hitch Capacity
2,100 lb
Color Code
Purple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EE30X11
Zoro #
G6685901
UPC #
697886623593
Country of Origin
United States

Dimensions

Sling Length
11 ft
Width Under Load
2 1/4 in
Diameter
5/8 in
Eye Length
10 in
Length
11 ft.

Details

Sling Type
Type 3
Vertical Hitch Capacity
2,600 lb
Basket Hitch Capacity
5,200 lb
Choker Hitch Capacity
2,100 lb
Color Code
Purple
Sling Material
Nylon/Polyester
Standards
ASME B30.9, OSHA, WSTDA
Includes
Tuflex Safety Bulletin Rev 8.11
Temp. Range
-60 to 200 Degrees F
Resists
Abrasion, UV Sunlight, Grease and Most Acids
Item
Round Sling
Material
Polyester/Nylon
Reinforcement Properties
Wear-Resistant Cover
Maximum Operating Temperature
200 Degrees F
Basket Hitch Capacity @ 30 Degrees
2,600 lb
Visual Indicators
Color Coded
Minimum Operating Temperature
-60 Degrees F
End Type
Flat Eye
Hitch Type
Basket, Choker, Vertical
Basket Hitch Capacity @ 45 Degrees
3,600 lb
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant, UV-Resistant
Sling Sleeve Material
Polyester Sleeve w/ Nylon Cover
Tag Features
None
Color
Purple
Basket Hitch Capacity @ 60 Degrees
4,500 lb
Sling Core Material
Polyester

Description

Roundsling, Sling Core Material Polyester, Sling Sleeve Material Polyester Sleeve w/ Nylon Cover, Sling Length 11 ft, Eye Length 10 in, Body Diameter Not Applicable, Width Under Load 2 1/4 in, Vertical Hitch Capacity 2,600 lb, Choker Hitch Capacity 2,100 lb, Basket Hitch Capacity 5,200 lb, Tag Features None, Color Purple, Sling Type Type 3, Basket Hitch Capacity @ 30 Degrees 2,600 lb, Basket Hitch Capacity @ 45 Degrees 3,600 lb, Basket Hitch Capacity @ 60 Degrees 4,500 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.