Zoro Homepage

Roundsling, Eye & Eye, 11ft L, 21200 lb Cap

  • Mfr # EE240X11

  • Zoro # G6824614


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 3
Vertical Hitch Capacity
21,200 lb
Basket Hitch Capacity
42,400 lb
Choker Hitch Capacity
17,000 lb
Color Code
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EE240X11
Zoro #
G6824614
UPC #
697886623999
Country of Origin
United States

Dimensions

Sling Length
11 ft
Width Under Load
3 1/2 in
Diameter
1 3/4 in
Eye Length
16 in
Length
11 ft.

Details

Sling Type
Type 3
Vertical Hitch Capacity
21,200 lb
Basket Hitch Capacity
42,400 lb
Choker Hitch Capacity
17,000 lb
Color Code
Blue
Sling Material
Nylon/Polyester
Temp. Range
-60 to 200 Degrees F
Resists
Abrasion, UV Sunlight, Grease and Most Acids
Material
Polyester/Nylon
Item
Round Sling
Standards
ASME B30.9, OSHA, WSTDA
Includes
Tuflex Safety Bulletin Rev 8.11
Sling Sleeve Material
Polyester Sleeve w/ Nylon Cover
Basket Hitch Capacity @ 30 Degrees
21,200 lb
Tag Features
None
Basket Hitch Capacity @ 60 Degrees
36,000 lb
Minimum Operating Temperature
-60 Degrees F
Maximum Operating Temperature
200 Degrees F
End Type
Flat Eye
Sling Core Material
Polyester
Visual Indicators
Color Coded
Reinforcement Properties
Wear-Resistant Cover
Basket Hitch Capacity @ 45 Degrees
29,000 lb
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant, UV-Resistant
Hitch Type
Basket, Choker, Vertical
Color
Blue

Description

Roundsling, Sling Core Material Polyester, Sling Sleeve Material Polyester Sleeve w/ Nylon Cover, Sling Length 11 ft, Eye Length 16 in, Body Diameter Not Applicable, Width Under Load 3 1/2 in, Vertical Hitch Capacity 21,200 lb, Choker Hitch Capacity 17,000 lb, Basket Hitch Capacity 42,400 lb, Tag Features None, Color Blue, Sling Type Type 3, Basket Hitch Capacity @ 30 Degrees 21,200 lb, Basket Hitch Capacity @ 45 Degrees 29,000 lb, Basket Hitch Capacity @ 60 Degrees 36,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.