Zoro Homepage

Roundsling, Eye & Eye, 13ft L, 16800 lb Cap

  • Mfr # EE180X13

  • Zoro # G6817212


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 3
Vertical Hitch Capacity
16,800 lb
Basket Hitch Capacity
33,600 lb
Choker Hitch Capacity
13,400 lb
Color Code
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EE180X13
Zoro #
G6817212
UPC #
697886623944
Country of Origin
United States

Dimensions

Sling Length
13 ft
Width Under Load
3 1/2 in
Diameter
1 3/8 in
Length
13 ft.
Eye Length
16 in

Details

Sling Type
Type 3
Vertical Hitch Capacity
16,800 lb
Basket Hitch Capacity
33,600 lb
Choker Hitch Capacity
13,400 lb
Color Code
White
Sling Material
Nylon/Polyester
Item
Round Sling
Standards
ASME B30.9, OSHA, WSTDA
Material
Polyester/Nylon
Includes
Tuflex Safety Bulletin Rev 8.11
Temp. Range
-60 to 200 Degrees F
Resists
Abrasion, UV Sunlight, Grease and Most Acids
End Type
Flat Eye
Basket Hitch Capacity @ 30 Degrees
16,800 lb
Sling Core Material
Polyester
Visual Indicators
Color Coded
Minimum Operating Temperature
-60 Degrees F
Sling Sleeve Material
Polyester Sleeve w/ Nylon Cover
Tag Features
None
Basket Hitch Capacity @ 45 Degrees
23,000 lb
Hitch Type
Basket, Choker, Vertical
Color
White
Maximum Operating Temperature
200 Degrees F
Reinforcement Properties
Wear-Resistant Cover
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant, UV-Resistant
Basket Hitch Capacity @ 60 Degrees
29,000 lb

Description

Roundsling, Sling Core Material Polyester, Sling Sleeve Material Polyester Sleeve w/ Nylon Cover, Sling Length 13 ft, Eye Length 16 in, Body Diameter Not Applicable, Width Under Load 3 1/2 in, Vertical Hitch Capacity 16,800 lb, Choker Hitch Capacity 13,400 lb, Basket Hitch Capacity 33,600 lb, Tag Features None, Color White, Sling Type Type 3, Basket Hitch Capacity @ 30 Degrees 16,800 lb, Basket Hitch Capacity @ 45 Degrees 23,000 lb, Basket Hitch Capacity @ 60 Degrees 29,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.