Zoro Homepage

Roundsling, Eye & Eye, 14ft L, 10600 lb Cap

  • Mfr # EE120X14

  • Zoro # G6800376


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 3
Vertical Hitch Capacity
10,600 lb
Basket Hitch Capacity
21,200 lb
Choker Hitch Capacity
8,500 lb
Color Code
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EE120X14
Zoro #
G6800376
UPC #
697886622404
Country of Origin
United States

Dimensions

Sling Length
14 ft
Width Under Load
3 1/2 in
Diameter
1 1/8 in
Eye Length
12 in
Length
14 ft.

Description

Roundsling, Sling Core Material Polyester, Sling Sleeve Material Polyester Sleeve w/ Nylon Cover, Sling Length 14 ft, Eye Length 12 in, Body Diameter Not Applicable, Width Under Load 3 1/2 in, Vertical Hitch Capacity 10,600 lb, Choker Hitch Capacity 8,500 lb, Basket Hitch Capacity 21,200 lb, Tag Features None, Color Tan, Sling Type Type 3, Basket Hitch Capacity @ 30 Degrees 10,600 lb, Basket Hitch Capacity @ 45 Degrees 14,000 lb, Basket Hitch Capacity @ 60 Degrees 18,300 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.