Zoro Homepage

Roundsling, Eye & Eye, 15ft L, 13200 lb Cap

  • Mfr # EE150X15

  • Zoro # G6966994


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 3
Vertical Hitch Capacity
13,200 lb
Basket Hitch Capacity
26,400 lb
Choker Hitch Capacity
10,600 lb
Color Code
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EE150X15
Zoro #
G6966994
UPC #
697886623890
Country of Origin
United States

Dimensions

Sling Length
15 ft
Width Under Load
3 1/2 in
Diameter
1 3/8 in
Eye Length
14 in
Length
15 ft.

Details

Sling Type
Type 3
Vertical Hitch Capacity
13,200 lb
Basket Hitch Capacity
26,400 lb
Choker Hitch Capacity
10,600 lb
Color Code
Red
Sling Material
Nylon/Polyester
Resists
Abrasion, UV Sunlight, Grease and Most Acids
Standards
ASME B30.9, OSHA, WSTDA
Temp. Range
-60 to 200 Degrees F
Item
Round Sling
Includes
Tuflex Safety Bulletin Rev 8.11
Material
Polyester/Nylon
Reinforcement Properties
Wear-Resistant Cover
Color
Red
Basket Hitch Capacity @ 30 Degrees
13,200 lb
Tag Features
None
Sling Sleeve Material
Polyester Sleeve w/ Nylon Cover
Minimum Operating Temperature
-60 Degrees F
End Type
Flat Eye
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant, UV-Resistant
Visual Indicators
Color Coded
Hitch Type
Basket, Choker, Vertical
Sling Core Material
Polyester
Basket Hitch Capacity @ 60 Degrees
22,000 lb
Maximum Operating Temperature
200 Degrees F
Basket Hitch Capacity @ 45 Degrees
18,000 lb

Description

Roundsling, Sling Core Material Polyester, Sling Sleeve Material Polyester Sleeve w/ Nylon Cover, Sling Length 15 ft, Eye Length 14 in, Body Diameter Not Applicable, Width Under Load 3 1/2 in, Vertical Hitch Capacity 13,200 lb, Choker Hitch Capacity 10,600 lb, Basket Hitch Capacity 26,400 lb, Tag Features None, Color Red, Sling Type Type 3, Basket Hitch Capacity @ 30 Degrees 13,200 lb, Basket Hitch Capacity @ 45 Degrees 18,000 lb, Basket Hitch Capacity @ 60 Degrees 22,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.