Zoro Homepage

Roundsling, Eye & Eye, 15ft L, 31000 lb Cap

  • Mfr # EE360X15

  • Zoro # G7231235


product price: $396.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 3
Vertical Hitch Capacity
31,000 lb
Basket Hitch Capacity
62,000 lb
Choker Hitch Capacity
24,800 lb
Color Code
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EE360X15
Zoro #
G7231235
UPC #
697886624071
Country of Origin
United States

Dimensions

Sling Length
15 ft
Width Under Load
4 1/2 in
Diameter
2 1/4 in
Eye Length
20 in
Length
15 ft.

Details

Sling Type
Type 3
Vertical Hitch Capacity
31,000 lb
Basket Hitch Capacity
62,000 lb
Choker Hitch Capacity
24,800 lb
Color Code
Gray
Sling Material
Nylon/Polyester
Includes
Tuflex Safety Bulletin Rev 8.11
Resists
Abrasion, UV Sunlight, Grease and Most Acids
Temp. Range
-60 to 200 Degrees F
Material
Polyester/Nylon
Item
Round Sling
Standards
ASME B30.9, OSHA, WSTDA
Sling Sleeve Material
Nylon
Color
Gray
Reinforcement Properties
Wear-Resistant Cover
Hitch Type
Basket, Choker, Vertical
Basket Hitch Capacity @ 45 Degrees
43,000 lb
Tag Features
None
Sling Core Material
Polyester
End Type
Flat Eye
Basket Hitch Capacity @ 60 Degrees
53,000 lb
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant, UV-Resistant
Basket Hitch Capacity @ 30 Degrees
31,000 lb
Maximum Operating Temperature
200 Degrees F
Visual Indicators
Color Coded
Minimum Operating Temperature
-60 Degrees F

Description

Roundsling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 15 ft, Eye Length 20 in, Body Diameter Not Applicable, Width Under Load 4 1/2 in, Vertical Hitch Capacity 31,000 lb, Choker Hitch Capacity 24,800 lb, Basket Hitch Capacity 62,000 lb, Tag Features None, Color Gray, Sling Type Type 3, Basket Hitch Capacity @ 30 Degrees 31,000 lb, Basket Hitch Capacity @ 45 Degrees 43,000 lb, Basket Hitch Capacity @ 60 Degrees 53,000 lb, Hitch Type Basket, Choker, Vertical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.