Zoro Homepage

Roundsling, Eye & Eye, 17ft L, 13200 lb Cap

  • Mfr # EE150X17

  • Zoro # G7126917


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 3
Vertical Hitch Capacity
13,200 lb
Basket Hitch Capacity
26,400 lb
Choker Hitch Capacity
10,600 lb
Color Code
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EE150X17
Zoro #
G7126917
UPC #
697886623906
Country of Origin
United States

Dimensions

Sling Length
17 ft
Width Under Load
3 1/2 in
Diameter
1 3/8 in
Length
17 ft.
Eye Length
14 in

Details

Sling Type
Type 3
Vertical Hitch Capacity
13,200 lb
Basket Hitch Capacity
26,400 lb
Choker Hitch Capacity
10,600 lb
Color Code
Red
Sling Material
Nylon/Polyester
Resists
Abrasion, UV Sunlight, Grease and Most Acids
Temp. Range
-60 to 200 Degrees F
Standards
ASME B30.9, OSHA, WSTDA
Item
Round Sling
Material
Polyester/Nylon
Includes
Tuflex Safety Bulletin Rev 8.11
Color
Red
Sling Core Material
Polyester
Hitch Type
Basket, Choker, Vertical
Maximum Operating Temperature
200 Degrees F
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant, UV-Resistant
Basket Hitch Capacity @ 60 Degrees
22,000 lb
Visual Indicators
Color Coded
Sling Sleeve Material
Polyester Sleeve w/ Nylon Cover
Basket Hitch Capacity @ 30 Degrees
13,200 lb
Reinforcement Properties
Wear-Resistant Cover
Basket Hitch Capacity @ 45 Degrees
18,000 lb
Tag Features
None
Minimum Operating Temperature
-60 Degrees F
End Type
Flat Eye

Description

Roundsling, Sling Core Material Polyester, Sling Sleeve Material Polyester Sleeve w/ Nylon Cover, Sling Length 17 ft, Eye Length 14 in, Body Diameter Not Applicable, Width Under Load 3 1/2 in, Vertical Hitch Capacity 13,200 lb, Choker Hitch Capacity 10,600 lb, Basket Hitch Capacity 26,400 lb, Tag Features None, Color Red, Sling Type Type 3, Basket Hitch Capacity @ 30 Degrees 13,200 lb, Basket Hitch Capacity @ 45 Degrees 18,000 lb, Basket Hitch Capacity @ 60 Degrees 22,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.