Roundsling, Eye & Eye, 18 ft L, 2600 lb Cap
Mfr # EE30X18
Zoro # G6622253
product price: $82.79
/ea
Free Shipping & Returns
Key Features
Sling Type
Type 3
Vertical Hitch Capacity
2,600 lb
Basket Hitch Capacity
5,200 lb
Choker Hitch Capacity
2,100 lb
Color Code
Purple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EE30X18
Zoro #
G6622253
UPC #
697886617684
Country of Origin
United States
Dimensions
Sling Length
18 ft
Width Under Load
2 1/4 in
Diameter
5/8 in
Length
18 ft.
Eye Length
10 in
Description
Roundsling, Sling Core Material Polyester, Sling Sleeve Material Polyester Sleeve w/ Nylon Cover, Sling Length 18 ft, Eye Length 10 in, Body Diameter Not Applicable, Width Under Load 2 1/4 in, Vertical Hitch Capacity 2,600 lb, Choker Hitch Capacity 2,100 lb, Basket Hitch Capacity 5,200 lb, Tag Features None, Color Purple, Sling Type Type 3, Basket Hitch Capacity @ 30 Degrees 2,600 lb, Basket Hitch Capacity @ 45 Degrees 3,600 lb, Basket Hitch Capacity @ 60 Degrees 4,500 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.