Zoro Homepage

Roundsling, Eye & Eye, 19ft L, 21200 lb Cap

  • Mfr # EE240X19

  • Zoro # G6901991


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 3
Vertical Hitch Capacity
21,200 lb
Basket Hitch Capacity
42,400 lb
Choker Hitch Capacity
17,000 lb
Color Code
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EE240X19
Zoro #
G6901991
UPC #
697886624033
Country of Origin
United States

Dimensions

Sling Length
19 ft
Width Under Load
3 1/2 in
Diameter
1 3/4 in
Length
19 ft.
Eye Length
16 in

Details

Sling Type
Type 3
Vertical Hitch Capacity
21,200 lb
Basket Hitch Capacity
42,400 lb
Choker Hitch Capacity
17,000 lb
Color Code
Blue
Sling Material
Nylon/Polyester
Standards
ASME B30.9, OSHA, WSTDA
Includes
Tuflex Safety Bulletin Rev 8.11
Resists
Abrasion, UV Sunlight, Grease and Most Acids
Material
Polyester/Nylon
Item
Round Sling
Temp. Range
-60 to 200 Degrees F
Visual Indicators
Color Coded
Sling Sleeve Material
Polyester Sleeve w/ Nylon Cover
Minimum Operating Temperature
-60 Degrees F
End Type
Flat Eye
Sling Core Material
Polyester
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant, UV-Resistant
Basket Hitch Capacity @ 30 Degrees
21,200 lb
Hitch Type
Basket, Choker, Vertical
Maximum Operating Temperature
200 Degrees F
Basket Hitch Capacity @ 60 Degrees
36,000 lb
Reinforcement Properties
Wear-Resistant Cover
Basket Hitch Capacity @ 45 Degrees
29,000 lb
Color
Blue
Tag Features
None

Description

Roundsling, Sling Core Material Polyester, Sling Sleeve Material Polyester Sleeve w/ Nylon Cover, Sling Length 19 ft, Eye Length 16 in, Body Diameter Not Applicable, Width Under Load 3 1/2 in, Vertical Hitch Capacity 21,200 lb, Choker Hitch Capacity 17,000 lb, Basket Hitch Capacity 42,400 lb, Tag Features None, Color Blue, Sling Type Type 3, Basket Hitch Capacity @ 30 Degrees 21,200 lb, Basket Hitch Capacity @ 45 Degrees 29,000 lb, Basket Hitch Capacity @ 60 Degrees 36,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.