Roundsling, Eye & Eye, 20 ft L, 8400 lb Cap
Mfr # EE90X20
Zoro # G6432246
product price: $196.99
/ea
Free Shipping & Returns
Key Features
Sling Type
Type 3
Vertical Hitch Capacity
8,400 lb
Basket Hitch Capacity
16,800 lb
Choker Hitch Capacity
6,700 lb
Color Code
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EE90X20
Zoro #
G6432246
UPC #
697886617813
Country of Origin
United States
Dimensions
Sling Length
20 ft
Width Under Load
2 1/2 in
Diameter
1 1/8 in
Eye Length
12 in
Length
20 ft.
Description
Roundsling, Sling Core Material Polyester, Sling Sleeve Material Polyester Sleeve w/ Nylon Cover, Sling Length 20 ft, Eye Length 12 in, Body Diameter Not Applicable, Width Under Load 2 1/2 in, Vertical Hitch Capacity 8,400 lb, Choker Hitch Capacity 6,700 lb, Basket Hitch Capacity 16,800 lb, Tag Features None, Color Yellow, Sling Type Type 3, Basket Hitch Capacity @ 30 Degrees 8,400 lb, Basket Hitch Capacity @ 45 Degrees 11,800 lb, Basket Hitch Capacity @ 60 Degrees 14,500 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.