Roundsling, Eye & Eye, 20ft L, 13200 lb Cap
Mfr # EE150X20
Zoro # G6931495
product price: $213.99
/ea
Free Shipping & Returns
Key Features
Sling Type
Type 3
Vertical Hitch Capacity
13,200 lb
Basket Hitch Capacity
26,400 lb
Choker Hitch Capacity
10,600 lb
Color Code
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EE150X20
Zoro #
G6931495
UPC #
697886617912
Country of Origin
United States
Dimensions
Sling Length
20 ft
Width Under Load
3 1/2 in
Diameter
1 3/8 in
Length
20 ft.
Eye Length
14 in
Description
Roundsling, Sling Core Material Polyester, Sling Sleeve Material Polyester Sleeve w/ Nylon Cover, Sling Length 20 ft, Eye Length 14 in, Body Diameter Not Applicable, Width Under Load 3 1/2 in, Vertical Hitch Capacity 13,200 lb, Choker Hitch Capacity 10,600 lb, Basket Hitch Capacity 26,400 lb, Tag Features None, Color Red, Sling Type Type 3, Basket Hitch Capacity @ 30 Degrees 13,200 lb, Basket Hitch Capacity @ 45 Degrees 18,000 lb, Basket Hitch Capacity @ 60 Degrees 22,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.