Sling Hook, Steel, 13200 lb., Red, Painted
Mfr # DCH4
Zoro # G7247931
product price: $376.38
/ea
Free Shipping & Returns
Key Features
Material
Steel
Working Load Limit
13,200 lb
Finish
Powder Coated
Color
Red
Attachment Type
Direct Connect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCH4
Zoro #
G7247931
UPC #
697886622343
Country of Origin
United States
Dimensions
Length
5 3/4 in
Width
2 3/4 in
Eye Inside Height
5 3/4 in
Overall Width
2 3/4 in
Overall Length
5 3/4 in
Material Thickness
2 7/32 in
Eye Inside Diameter
2 11/32 in
Usable Length
5 3/4 in
Hook Opening Width
1 3/4 in
Details
Item
Sling Hook
Material
Steel
Working Load Limit
13,200 lb
Finish
Powder Coated
Color
Red
Attachment Type
Direct Connect
Includes
1 3/4 in Hook Opening
For Use With
Synthetic Slings
Standards
ANSI B30.9 and OSHA
Hardware Included
Latch
Hook Type
Sling Hook
Markings
None
Description
Sling Hook, Hook Type Sling Hook, Working Load Limit 13,200 lb, Material Alloy Steel, Material Thickness 2 7/32 in, Hook Opening Width 1 3/4 in, Overall Length 5 3/4 in, Usable Length 5 3/4 in, Overall Width 2 3/4 in, Eye Inside Diameter 2 11/32 in, Eye Inside Height 5 3/4 in, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Direct Connect, Clevis Pin Diameter Not Applicable, Markings None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.