Zoro Homepage

Sling Nyln 2In 2Ply Type 4 Tprd Eye 20Ft

  • Mfr # EE2802NTTX20

  • Zoro # G3272057


product price: $64.79
/ea

Key Features

Sling Type
Type 4
Sling Length
20 ft
Vertical Hitch Capacity
6,400 lb
Basket Hitch Capacity
12,800 lb
Choker Hitch Capacity
5,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EE2802NTTX20
Zoro #
G3272057
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
20 ft
Eye Length
10 in
Overall Width
2 in
Thickness
1/8 in

Details

Sling Type
Type 4
Vertical Hitch Capacity
6,400 lb
Basket Hitch Capacity
12,800 lb
Choker Hitch Capacity
5,000 lb
Sling Material
Nylon
Item
Sling Nyln 2In 2Ply Type 4 Tprd Eye 20Ft
Standards
ASME B30.9, OSHA 1910.184, WSTDA
Color
Yellow
Maximum Operating Temperature
200 Degrees F
Hitch Type
Basket, Choker, Vertical
Minimum Operating Temperature
-60 Degrees F
Tag Attachment Type
Partially Sewn
Number of Plies
2
Tag Features
None
End Type
Twisted Eye

Description

Web Sling, Sling Type Type 4, Sling Material Nylon, Number of Plies 2, Sling Length 20 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs Not Applicable, Vertical Hitch Capacity 6,400 lb, Choker Hitch Capacity 5,000 lb, Basket Hitch Capacity 12,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.