Zoro Homepage

Sling Nylon 2In 2Ply Type 4, 10Ft

  • Mfr # EE2802NTTX10

  • Zoro # G0669877


product price: $39.29
/ea

Key Features

Sling Type
Type 4
Sling Length
4 ft
Vertical Hitch Capacity
6,400 lb
Basket Hitch Capacity
12,800 lb
Choker Hitch Capacity
5,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EE2802NTTX10
Zoro #
G0669877
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
4 ft
Eye Length
10 in
Thickness
1/8 in
Overall Width
2 in

Details

Sling Type
Type 4
Vertical Hitch Capacity
6,400 lb
Basket Hitch Capacity
12,800 lb
Choker Hitch Capacity
5,000 lb
Sling Material
Nylon
Item
Sling Nylon 2In 2Ply Type 4 Tapered Eyes 10Ft
Standards
ASME B30.9, OSHA 1910.184, WSTDA
Number of Plies
2
Hitch Type
Basket, Choker, Vertical
Color
Yellow
Minimum Operating Temperature
-60 Degrees F
Tag Features
None
Tag Attachment Type
Partially Sewn
Maximum Operating Temperature
200 Degrees F
End Type
Twisted Eye

Description

Web Sling, Sling Type Type 4, Sling Material Nylon, Number of Plies 2, Sling Length 4 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs Not Applicable, Vertical Hitch Capacity 6,400 lb, Choker Hitch Capacity 5,000 lb, Basket Hitch Capacity 12,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.