Zoro Homepage

Sling, Wire Rope, 10 Ft L, 13600 Lb at 60

  • Mfr # 58I2LBX10

  • Zoro # G7007576


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Bridle Sling
Sling Length
10 ft
Sling Capacity @ 30 Degrees
7,800 lb
Sling Capacity @ 45 Degrees
11,000 lb
Length of Sling Leg
9.2 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58I2LBX10
Zoro #
G7007576
UPC #
697886636531
Country of Origin
China

Dimensions

Sling Length
10 ft
Length of Sling Leg
9.2 ft
Master Link/Bail Overall Height
9 in
Master Link/Bail Opening Height
7 in
Master Link/Bail Opening Width
3 1/2 in
Rope Dia.
5/8 in
Length
10 ft.
Rope Diameter
5/8 in
Master Link Inside Width
4 in
Master Link Inside Length
8 in
Sling Leg Length
10 ft
Hook Opening Width
1 1/2 in

Details

Sling Type
Bridle Sling
Sling Capacity @ 30 Degrees
7,800 lb
Sling Capacity @ 45 Degrees
11,000 lb
Sling Capacity @ 60 Degrees
13,600 lb
Includes
Wire Rope Safety Bulletin Rev 1.10
Hook Opening
1 1/2 in
Temp. Range
-60 Degrees to 400 Degrees F
Material
Steel
Number of Sling Legs
2
Item
Wire Rope Sling
Sling Rating
13,600 lb. @ 60 Degrees
Sling Hardware Material
Steel
Standards
OSHA
Sling Material
Steel
Load Capacity @ 60 Degrees
13,600 lb
Fitting Color
Orange, Silver
Eye Type
Swaged Eye
Rope Strand Classification
6 x 19
Fittings Included
(2) Hooks, (4) Thimbles, Master Link
Rope Coating Type
Uncoated
Rope Core Type
IWRC
Minimum Operating Temperature
-60 Degrees F
Maximum Operating Temperature
400 Degrees F
Load Capacity @ 45 Degrees
11,000 lb
Load Capacity @ 30 Degrees
7,800 lb
Resistance Properties
Abrasion-Resistant
Number of Legs
2
Fitting Material
Alloy Steel

Description

Wire Rope Sling, Sling Material Steel, Rope Diameter 5/8 in, Rope Core Type IWRC, Rope Coating Type Uncoated, Rope Strand Classification 6 x 19, Sling Length 10 ft, Sling Leg Length 10 ft, Eye Length Not Applicable, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity Not Applicable, Load Capacity @ 30 Degrees 7,800 lb, Load Capacity @ 45 Degrees 11,000 lb, Load Capacity @ 60 Degrees 13,600 lb, Hook Opening Width 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.