Sling, Wire Rope, 10 Ft L, 2200 Lb at 60

  • Mfr # 142LBX10

  • Zoro # G7222205


product price:  $185.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Bridle Sling
Sling Length
10 ft
Sling Capacity @ 30 Degrees
1,300 lb
Sling Capacity @ 45 Degrees
1,820 lb
Length of Sling Leg
9.5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
142LBX10
Zoro #
G7222205
UPC #
697886634223
Country of Origin
United States

Dimensions

Sling Length
10 ft
Length of Sling Leg
9.5 ft
Master Link/Bail Overall Height
6 1/8 in
Master Link/Bail Opening Height
5 in
Rope Dia.
1/4 in
Length
10 ft.
Master Link/Bail Opening Width
2 1/2 in
Rope Diameter
1/4 in
Sling Leg Length
10 ft
Master Link Inside Width
2 1/2 in
Master Link Inside Length
5 in
Hook Opening Width
15/16 in

Details

Sling Type
Bridle Sling
Sling Capacity @ 30 Degrees
1,300 lb
Sling Capacity @ 45 Degrees
1,820 lb
Sling Capacity @ 60 Degrees
2,200 lb
Includes
Wire Rope Safety Bulletin Rev 1.10
Sling Material
Steel
Standards
OSHA
Number of Sling Legs
2
Material
Steel
Sling Rating
2200 lb. @ 60 Degrees
Item
Wire Rope Sling
Sling Hardware Material
Steel
Hook Opening
63/64 in
Temp. Range
-60 Degrees to 400 Degrees F
Number of Legs
2
Fittings Included
(2) Hooks, (4) Thimbles, Master Link
Rope Strand Classification
6 x 19
Eye Type
Swaged Eye
Load Capacity @ 45 Degrees
1,820 lb
Rope Core Type
IWRC
Minimum Operating Temperature
-60 Degrees F
Load Capacity @ 30 Degrees
1,300 lb
Fitting Color
Orange, Silver
Resistance Properties
Abrasion-Resistant
Load Capacity @ 60 Degrees
2,200 lb
Rope Coating Type
Uncoated
Fitting Material
Alloy Steel
Maximum Operating Temperature
400 Degrees F

Description

Bridle Wire Rope Sling, Sling Material Steel, Rope Diameter 1/4 in, Rope Core Type IWRC, Rope Coating Type Uncoated, Rope Strand Classification 6 x 19, Sling Length 10 ft, Sling Leg Length 10 ft, Eye Length Not Applicable, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity Not Applicable, Load Capacity @ 30 Degrees 1,300 lb, Load Capacity @ 45 Degrees 1,820 lb, Load Capacity @ 60 Degrees 2,200 lb, Hook Opening Width 15/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.