Zoro Homepage

Sling, Wire Rope, 10 Ft L, Vert Cap 2200 lb

  • Mfr # 38EZEEX10

  • Zoro # G6851083


product price: $51.19
/ea

Key Features

Sling Type
Eye and Eye Sling
Sling Length
10 ft
Vertical Hitch Capacity
2,200 lb
Basket Hitch Capacity
4,400 lb
Choker Hitch Capacity
1,480 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38EZEEX10
Zoro #
G6851083
UPC #
697886622695
Country of Origin
China

Dimensions

Sling Length
10 ft
Rope Dia.
3/8 in
Length
10 ft.
Rope Diameter
3/8 in
Eye Length
6 in

Details

Sling Type
Eye and Eye Sling
Vertical Hitch Capacity
2,200 lb
Basket Hitch Capacity
4,400 lb
Choker Hitch Capacity
1,480 lb
Standards
OSHA
Number of Sling Legs
1
Material
Steel
Temp. Range
-60 Degrees to 400 Degrees F
Sling Material
Steel
Item
Wire Rope Sling
Includes
Wire Rope Safety Bulletin Rev 1.10
Hitch Type
Basket, Choker, Vertical
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant
Minimum Operating Temperature
-60 Degrees F
Maximum Operating Temperature
400 Degrees F
Eye Type
Swaged Eye
Rope Strand Classification
7 x 7 x 7
Number of Legs
1
Rope Coating Type
Galvanized
Rope Core Type
IWRC

Description

Wire Rope Sling, Sling Material Steel, Rope Diameter 3/8 in, Rope Core Type IWRC, Rope Coating Type Galvanized, Rope Strand Classification 7 x 7 x 7, Sling Length 10 ft, Sling Leg Length Not Applicable, Eye Length 6 in, Vertical Hitch Capacity 2,200 lb, Choker Hitch Capacity 1,480 lb, Basket Hitch Capacity 4,400 lb, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.