Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sling, Wire Rope, 10 Ft L, Vert Cap 3800 lb

  • Mfr # 12EZEEX10

  • Zoro # G6780331


product price: $70.59
/ea

Key Features

Sling Type
Eye and Eye Sling
Sling Length
10 ft
Vertical Hitch Capacity
3,800 lb
Basket Hitch Capacity
7,400 lb
Choker Hitch Capacity
2,600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12EZEEX10
Zoro #
G6780331
UPC #
697886622794
Country of Origin
China

Dimensions

Sling Length
10 ft
Rope Dia.
1/2 in
Length
10 ft.
Rope Diameter
1/2 in
Eye Length
8 in

Details

Sling Type
Eye and Eye Sling
Vertical Hitch Capacity
3,800 lb
Basket Hitch Capacity
7,400 lb
Choker Hitch Capacity
2,600 lb
Temp. Range
-60 Degrees to 400 Degrees F
Standards
OSHA
Sling Material
Steel
Includes
Wire Rope Safety Bulletin Rev 1.10
Material
Steel
Item
Wire Rope Sling
Number of Sling Legs
1
Rope Strand Classification
7 x 7 x 7
Eye Type
Swaged Eye
Hitch Type
Basket, Choker, Vertical
Number of Legs
1
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant
Minimum Operating Temperature
-60 Degrees F
Maximum Operating Temperature
400 Degrees F
Rope Core Type
IWRC
Rope Coating Type
Galvanized

Description

Wire Rope Sling, Sling Material Steel, Rope Diameter 1/2 in, Rope Core Type IWRC, Rope Coating Type Galvanized, Rope Strand Classification 7 x 7 x 7, Sling Length 10 ft, Sling Leg Length Not Applicable, Eye Length 8 in, Vertical Hitch Capacity 3,800 lb, Choker Hitch Capacity 2,600 lb, Basket Hitch Capacity 7,400 lb, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.