Zoro Homepage

Sling, Wire Rope, 10Ft L, Vert Cap 19600 lb

  • Mfr # 1EEX10

  • Zoro # G7223237


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Eye and Eye Sling
Sling Length
10 ft
Vertical Hitch Capacity
19,600 lb
Basket Hitch Capacity
40,000 lb
Choker Hitch Capacity
14,400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1EEX10
Zoro #
G7223237
UPC #
697886194628
Country of Origin
United States

Dimensions

Sling Length
10 ft
Rope Dia.
1 in
Length
10 ft.
Rope Diameter
1 in
Eye Length
16 in

Details

Sling Type
Eye and Eye Sling
Vertical Hitch Capacity
19,600 lb
Basket Hitch Capacity
40,000 lb
Choker Hitch Capacity
14,400 lb
Sling Material
Steel
Material
Steel
Number of Sling Legs
1
Temp. Range
-60 Degrees to 400 Degrees F
Includes
Wire Rope Safety Bulletin Rev 1.10
Item
Wire Rope Sling
Standards
OSHA
Maximum Operating Temperature
400 Degrees F
Rope Strand Classification
6 x 19
Eye Type
Swaged Eye
Minimum Operating Temperature
-60 Degrees F
Rope Core Type
IWRC
Resistance Properties
Abrasion-Resistant
Number of Legs
1
Hitch Type
Basket, Choker, Vertical
Rope Coating Type
Uncoated

Description

Wire Rope Sling, Sling Material Steel, Rope Diameter 1 in, Rope Core Type IWRC, Rope Coating Type Uncoated, Rope Strand Classification 6 x 19, Sling Length 10 ft, Sling Leg Length Not Applicable, Eye Length 16 in, Vertical Hitch Capacity 19,600 lb, Choker Hitch Capacity 14,400 lb, Basket Hitch Capacity 40,000 lb, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.