Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sling, Wire Rope, 11 Ft L, Vert Cap 5000 lb

  • Mfr # 12EEX11

  • Zoro # G6989875


product price: $73.39
/ea

Key Features

Sling Type
Eye and Eye Sling
Sling Length
11 ft
Vertical Hitch Capacity
5,000 lb
Basket Hitch Capacity
10,200 lb
Choker Hitch Capacity
3,800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12EEX11
Zoro #
G6989875
UPC #
697886633998
Country of Origin
United States

Dimensions

Sling Length
11 ft
Rope Dia.
1/2 in
Length
11 ft.
Rope Diameter
1/2 in
Eye Length
8 in

Details

Sling Type
Eye and Eye Sling
Vertical Hitch Capacity
5,000 lb
Basket Hitch Capacity
10,200 lb
Choker Hitch Capacity
3,800 lb
Standards
OSHA
Item
Wire Rope Sling
Includes
Wire Rope Safety Bulletin Rev 1.10
Sling Material
Steel
Temp. Range
-60 Degrees to 400 Degrees F
Material
Steel
Number of Sling Legs
1
Maximum Operating Temperature
400 Degrees F
Minimum Operating Temperature
-60 Degrees F
Resistance Properties
Abrasion-Resistant
Rope Strand Classification
6 x 19
Eye Type
Swaged Eye
Rope Coating Type
Uncoated
Rope Core Type
IWRC
Number of Legs
1
Hitch Type
Basket, Choker, Vertical

Description

Wire Rope Sling, Sling Material Steel, Rope Diameter 1/2 in, Rope Core Type IWRC, Rope Coating Type Uncoated, Rope Strand Classification 6 x 19, Sling Length 11 ft, Sling Leg Length Not Applicable, Eye Length 8 in, Vertical Hitch Capacity 5,000 lb, Choker Hitch Capacity 3,800 lb, Basket Hitch Capacity 10,200 lb, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.