Sling, Wire Rope, 12 Ft L, 2200 Lb at 60

  • Mfr # 142LBX12

  • Zoro # G6906365


product price:  $197.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Bridle Sling
Sling Length
12 ft
Sling Capacity @ 30 Degrees
1,300 lb
Sling Capacity @ 45 Degrees
1,820 lb
Length of Sling Leg
11.5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
142LBX12
Zoro #
G6906365
UPC #
697886634247
Country of Origin
United States

Dimensions

Sling Length
12 ft
Length of Sling Leg
11.5 ft
Master Link/Bail Overall Height
6 1/8 in
Master Link/Bail Opening Height
5 in
Rope Dia.
1/4 in
Length
12 ft.
Master Link/Bail Opening Width
2 1/2 in
Rope Diameter
1/4 in
Master Link Inside Length
5 in
Master Link Inside Width
2 1/2 in
Hook Opening Width
15/16 in
Sling Leg Length
12 ft

Details

Sling Type
Bridle Sling
Sling Capacity @ 30 Degrees
1,300 lb
Sling Capacity @ 45 Degrees
1,820 lb
Sling Capacity @ 60 Degrees
2,200 lb
Sling Rating
2200 lb. @ 60 Degrees
Temp. Range
-60 Degrees to 400 Degrees F
Number of Sling Legs
2
Hook Opening
63/64 in
Includes
Wire Rope Safety Bulletin Rev 1.10
Material
Steel
Item
Wire Rope Sling
Sling Hardware Material
Steel
Sling Material
Steel
Standards
OSHA
Fittings Included
(2) Hooks, (4) Thimbles, Master Link
Load Capacity @ 45 Degrees
1,820 lb
Rope Strand Classification
6 x 19
Number of Legs
2
Rope Coating Type
Uncoated
Load Capacity @ 60 Degrees
2,200 lb
Fitting Material
Alloy Steel
Maximum Operating Temperature
400 Degrees F
Resistance Properties
Abrasion-Resistant
Eye Type
Swaged Eye
Rope Core Type
IWRC
Minimum Operating Temperature
-60 Degrees F
Load Capacity @ 30 Degrees
1,300 lb
Fitting Color
Orange, Silver

Description

Bridle Wire Rope Sling, Sling Material Steel, Rope Diameter 1/4 in, Rope Core Type IWRC, Rope Coating Type Uncoated, Rope Strand Classification 6 x 19, Sling Length 12 ft, Sling Leg Length 12 ft, Eye Length Not Applicable, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity Not Applicable, Load Capacity @ 30 Degrees 1,300 lb, Load Capacity @ 45 Degrees 1,820 lb, Load Capacity @ 60 Degrees 2,200 lb, Hook Opening Width 15/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.