Zoro Homepage

Sling, Wire Rope, 12 Ft L, 5000 Lb at 60

  • Mfr # 38I2LBX12

  • Zoro # G6812942


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Bridle Sling
Sling Length
12 ft
Sling Capacity @ 30 Degrees
2,800 lb
Sling Capacity @ 45 Degrees
4,000 lb
Length of Sling Leg
11.5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38I2LBX12
Zoro #
G6812942
UPC #
697886636302
Country of Origin
China

Dimensions

Sling Length
12 ft
Length of Sling Leg
11.5 ft
Master Link/Bail Overall Height
6 1/8 in
Master Link/Bail Opening Height
5 in
Rope Dia.
3/8 in
Length
12 ft.
Master Link/Bail Opening Width
2 1/2 in
Rope Diameter
3/8 in
Master Link Inside Length
5 in
Hook Opening Width
31/32 in
Sling Leg Length
12 ft
Master Link Inside Width
2 1/2 in

Details

Sling Type
Bridle Sling
Sling Capacity @ 30 Degrees
2,800 lb
Sling Capacity @ 45 Degrees
4,000 lb
Sling Capacity @ 60 Degrees
5,000 lb
Standards
OSHA
Material
Steel
Sling Rating
5000 lb. @ 60 Degrees
Hook Opening
31/32 in
Number of Sling Legs
2
Temp. Range
-60 Degrees to 400 Degrees F
Item
Wire Rope Sling
Sling Material
Steel
Sling Hardware Material
Steel
Includes
Wire Rope Safety Bulletin Rev 1.10
Rope Coating Type
Uncoated
Fittings Included
(2) Hooks, (4) Thimbles, Master Link
Fitting Material
Alloy Steel
Load Capacity @ 45 Degrees
4,000 lb
Load Capacity @ 60 Degrees
5,000 lb
Minimum Operating Temperature
-60 Degrees F
Resistance Properties
Abrasion-Resistant
Maximum Operating Temperature
400 Degrees F
Fitting Color
Orange, Silver
Rope Strand Classification
6 x 19
Load Capacity @ 30 Degrees
2,800 lb
Rope Core Type
IWRC
Number of Legs
2
Eye Type
Swaged Eye

Description

Bridle Wire Rope Sling, Sling Material Steel, Rope Diameter 3/8 in, Rope Core Type IWRC, Rope Coating Type Uncoated, Rope Strand Classification 6 x 19, Sling Length 12 ft, Sling Leg Length 12 ft, Eye Length Not Applicable, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity Not Applicable, Load Capacity @ 30 Degrees 2,800 lb, Load Capacity @ 45 Degrees 4,000 lb, Load Capacity @ 60 Degrees 5,000 lb, Hook Opening Width 31/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.