Zoro Homepage

Sling, Wire Rope, 12 Ft L, Vert Cap 1300 lb

  • Mfr # 14IEEX12

  • Zoro # G6805321


product price: $17.49
/ea

Key Features

Sling Type
Eye and Eye Sling
Sling Length
12 ft
Vertical Hitch Capacity
1,300 lb
Basket Hitch Capacity
2,600 lb
Choker Hitch Capacity
960 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14IEEX12
Zoro #
G6805321
UPC #
697886271725
Country of Origin
China

Dimensions

Sling Length
12 ft
Length
12 ft.
Rope Dia.
1/4 in
Rope Diameter
1/4 in
Eye Length
4 in

Details

Sling Type
Eye and Eye Sling
Vertical Hitch Capacity
1,300 lb
Basket Hitch Capacity
2,600 lb
Choker Hitch Capacity
960 lb
Temp. Range
-60 Degrees to 400 Degrees F
Item
Wire Rope Sling
Number of Sling Legs
1
Sling Material
Steel
Includes
Wire Rope Safety Bulletin Rev 1.10
Standards
OSHA
Material
Steel
Eye Type
Swaged Eye
Minimum Operating Temperature
-60 Degrees F
Number of Legs
1
Maximum Operating Temperature
400 Degrees F
Rope Core Type
IWRC
Rope Strand Classification
6 x 19
Rope Coating Type
Uncoated
Hitch Type
Basket, Choker, Vertical
Resistance Properties
Abrasion-Resistant

Description

Wire Rope Sling, Sling Material Steel, Rope Diameter 1/4 in, Rope Core Type IWRC, Rope Coating Type Uncoated, Rope Strand Classification 6 x 19, Sling Length 12 ft, Sling Leg Length Not Applicable, Eye Length 4 in, Vertical Hitch Capacity 1,300 lb, Choker Hitch Capacity 960 lb, Basket Hitch Capacity 2,600 lb, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.