Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sling, Wire Rope, 14 Ft L, 34000 Lb at 60

  • Mfr # 12LBX14

  • Zoro # G6803413


product price: $1,690.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Sling Type
Bridle Sling
Sling Length
14 ft
Sling Capacity @ 30 Degrees
19,600 lb
Sling Capacity @ 45 Degrees
28,000 lb
Length of Sling Leg
12.9 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12LBX14
Zoro #
G6803413
UPC #
697886634100
Country of Origin
United States

Dimensions

Sling Length
14 ft
Length of Sling Leg
12.9 ft
Master Link/Bail Overall Height
13 1/2 in
Master Link/Bail Opening Height
10 1/2 in
Rope Dia.
1/2 in
Length
14 ft.
Master Link/Bail Opening Width
5 1/4 in
Rope Diameter
1 in
Hook Opening Width
1 3/16 in
Sling Leg Length
14 ft
Master Link Inside Length
10 1/2 in
Master Link Inside Width
5 1/4 in

Details

Sling Type
Bridle Sling
Sling Capacity @ 30 Degrees
19,600 lb
Sling Capacity @ 45 Degrees
28,000 lb
Sling Capacity @ 60 Degrees
34,000 lb
Sling Hardware Material
Steel
Material
Steel
Sling Rating
34,000 lb. @ 60 Degrees
Temp. Range
-60 Degrees to 400 Degrees F
Item
Wire Rope Sling
Standards
OSHA
Hook Opening
2 3/8 in
Sling Material
Steel
Number of Sling Legs
2
Includes
Wire Rope Safety Bulletin Rev 1.10
Fitting Color
Orange, Silver
Maximum Operating Temperature
400 Degrees F
Rope Core Type
IWRC
Load Capacity @ 60 Degrees
34,000 lb
Load Capacity @ 30 Degrees
19,600 lb
Minimum Operating Temperature
-60 Degrees F
Fittings Included
(2) Hooks, (4) Thimbles, Master Link
Fitting Material
Alloy Steel
Load Capacity @ 45 Degrees
28,000 lb
Resistance Properties
Abrasion-Resistant
Rope Coating Type
Uncoated
Rope Strand Classification
6 x 19
Number of Legs
2
Eye Type
Swaged Eye

Description

Bridle Wire Rope Sling, Sling Material Steel, Rope Diameter 1 in, Rope Core Type IWRC, Rope Coating Type Uncoated, Rope Strand Classification 6 x 19, Sling Length 14 ft, Sling Leg Length 14 ft, Eye Length Not Applicable, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity Not Applicable, Load Capacity @ 30 Degrees 19,600 lb, Load Capacity @ 45 Degrees 28,000 lb, Load Capacity @ 60 Degrees 34,000 lb, Hook Opening Width 1 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.