Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sling, Wire Rope, 14 Ft L, Vert Cap 8200 lb

  • Mfr # 34EZEEX14

  • Zoro # G7146501


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Eye and Eye Sling
Sling Length
14 ft
Vertical Hitch Capacity
8,200 lb
Basket Hitch Capacity
16,200 lb
Choker Hitch Capacity
5,600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34EZEEX14
Zoro #
G7146501
UPC #
697886623029
Country of Origin
China

Dimensions

Sling Length
14 ft
Rope Dia.
3/4 in
Length
14 ft.
Rope Diameter
3/4 in
Eye Length
12 in

Details

Sling Type
Eye and Eye Sling
Vertical Hitch Capacity
8,200 lb
Basket Hitch Capacity
16,200 lb
Choker Hitch Capacity
5,600 lb
Standards
OSHA
Material
Steel
Temp. Range
-60 Degrees to 400 Degrees F
Number of Sling Legs
1
Includes
Wire Rope Safety Bulletin Rev 1.10
Item
Wire Rope Sling
Sling Material
Steel
Rope Core Type
IWRC
Rope Strand Classification
7 x 7 x 19
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant
Number of Legs
1
Eye Type
Swaged Eye
Minimum Operating Temperature
-60 Degrees F
Maximum Operating Temperature
400 Degrees F
Rope Coating Type
Galvanized
Hitch Type
Basket, Choker, Vertical

Description

Wire Rope Sling, Sling Material Steel, Rope Diameter 3/4 in, Rope Core Type IWRC, Rope Coating Type Galvanized, Rope Strand Classification 7 x 7 x 19, Sling Length 14 ft, Sling Leg Length Not Applicable, Eye Length 12 in, Vertical Hitch Capacity 8,200 lb, Choker Hitch Capacity 5,600 lb, Basket Hitch Capacity 16,200 lb, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.