Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sling, Wire Rope, 15 Ft L, 13600 Lb at 60

  • Mfr # 582LBX15

  • Zoro # G6525626


product price: $551.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Bridle Sling
Sling Length
15 ft
Sling Capacity @ 30 Degrees
7,800 lb
Sling Capacity @ 45 Degrees
11,000 lb
Length of Sling Leg
14.2 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
582LBX15
Zoro #
G6525626
UPC #
697886635107
Country of Origin
United States

Dimensions

Sling Length
15 ft
Length of Sling Leg
14.2 ft
Master Link/Bail Overall Height
9 in
Master Link/Bail Opening Height
7 in
Length
15 ft.
Rope Dia.
5/8 in
Master Link/Bail Opening Width
3 1/2 in
Rope Diameter
5/8 in
Master Link Inside Width
4 in
Sling Leg Length
15 ft
Master Link Inside Length
8 in
Hook Opening Width
1 1/2 in

Details

Sling Type
Bridle Sling
Sling Capacity @ 30 Degrees
7,800 lb
Sling Capacity @ 45 Degrees
11,000 lb
Sling Capacity @ 60 Degrees
13,600 lb
Sling Rating
13,600 lb. @ 60 Degrees
Sling Hardware Material
Steel
Number of Sling Legs
2
Item
Wire Rope Sling
Hook Opening
1 1/2 in
Temp. Range
-60 Degrees to 400 Degrees F
Material
Steel
Includes
Wire Rope Safety Bulletin Rev 1.10
Standards
OSHA
Sling Material
Steel
Fitting Material
Alloy Steel
Eye Type
Swaged Eye
Fitting Color
Orange, Silver
Fittings Included
(2) Hooks, (4) Thimbles, Master Link
Rope Strand Classification
6 x 19
Number of Legs
2
Maximum Operating Temperature
400 Degrees F
Rope Core Type
IWRC
Rope Coating Type
Uncoated
Minimum Operating Temperature
-60 Degrees F
Load Capacity @ 45 Degrees
11,000 lb
Resistance Properties
Abrasion-Resistant
Load Capacity @ 30 Degrees
7,800 lb
Load Capacity @ 60 Degrees
13,600 lb

Description

Wire Rope Sling, Sling Material Steel, Rope Diameter 5/8 in, Rope Core Type IWRC, Rope Coating Type Uncoated, Rope Strand Classification 6 x 19, Sling Length 15 ft, Sling Leg Length 15 ft, Eye Length Not Applicable, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity Not Applicable, Load Capacity @ 30 Degrees 7,800 lb, Load Capacity @ 45 Degrees 11,000 lb, Load Capacity @ 60 Degrees 13,600 lb, Hook Opening Width 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.