Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sling, Wire Rope, 15Ft L, Vert Cap 11200 lb

  • Mfr # 34IEEX15

  • Zoro # G6428177


product price: $78.49
/ea
Free Shipping & Returns

Key Features

Sling Type
Eye and Eye Sling
Sling Length
15 ft
Vertical Hitch Capacity
11,200 lb
Basket Hitch Capacity
22,000 lb
Choker Hitch Capacity
8,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34IEEX15
Zoro #
G6428177
UPC #
697886636234
Country of Origin
China

Dimensions

Sling Length
15 ft
Rope Dia.
3/4 in
Length
15 ft.
Rope Diameter
3/4 in
Eye Length
12 in

Details

Sling Type
Eye and Eye Sling
Vertical Hitch Capacity
11,200 lb
Basket Hitch Capacity
22,000 lb
Choker Hitch Capacity
8,200 lb
Item
Wire Rope Sling
Includes
Wire Rope Safety Bulletin Rev 1.10
Temp. Range
-60 Degrees to 400 Degrees F
Number of Sling Legs
1
Standards
OSHA
Sling Material
Steel
Material
Steel
Resistance Properties
Abrasion-Resistant
Minimum Operating Temperature
-60 Degrees F
Number of Legs
1
Rope Coating Type
Uncoated
Rope Strand Classification
6 x 19
Eye Type
Swaged Eye
Hitch Type
Basket, Choker, Vertical
Rope Core Type
IWRC
Maximum Operating Temperature
400 Degrees F

Description

Wire Rope Sling, Sling Material Steel, Rope Diameter 3/4 in, Rope Core Type IWRC, Rope Coating Type Uncoated, Rope Strand Classification 6 x 19, Sling Length 15 ft, Sling Leg Length Not Applicable, Eye Length 12 in, Vertical Hitch Capacity 11,200 lb, Choker Hitch Capacity 8,200 lb, Basket Hitch Capacity 22,000 lb, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.