Zoro Homepage

Sling, Wire Rope, 16 Ft L, 8800 Lb at 60

  • Mfr # 122LBX16

  • Zoro # G6479207


product price: $380.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Bridle Sling
Sling Length
16 ft
Sling Capacity @ 30 Degrees
5,000 lb
Length of Sling Leg
15.4 ft
Sling Capacity @ 45 Degrees
7,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122LBX16
Zoro #
G6479207
UPC #
697886633875
Country of Origin
United States

Dimensions

Sling Length
16 ft
Length of Sling Leg
15.4 ft
Master Link/Bail Overall Height
7 in
Master Link/Bail Opening Height
5 1/2 in
Master Link/Bail Opening Width
2 3/4 in
Length
16 ft.
Rope Dia.
1/2 in
Rope Diameter
1/2 in
Master Link Inside Length
6 in
Master Link Inside Width
3 in
Sling Leg Length
16 ft
Hook Opening Width
1 3/16 in

Details

Sling Type
Bridle Sling
Sling Capacity @ 30 Degrees
5,000 lb
Sling Capacity @ 45 Degrees
7,200 lb
Sling Capacity @ 60 Degrees
8,800 lb
Sling Hardware Material
Steel
Hook Opening
1 3/16 in
Number of Sling Legs
2
Sling Material
Steel
Temp. Range
-60 Degrees to 400 Degrees F
Standards
OSHA
Item
Wire Rope Sling
Sling Rating
8800 lb. @ 60 Degrees
Includes
Wire Rope Safety Bulletin Rev 1.10
Material
Steel
Rope Core Type
IWRC
Load Capacity @ 45 Degrees
7,200 lb
Load Capacity @ 30 Degrees
5,000 lb
Eye Type
Swaged Eye
Rope Strand Classification
6 x 19
Maximum Operating Temperature
400 Degrees F
Fitting Material
Alloy Steel
Load Capacity @ 60 Degrees
8,800 lb
Number of Legs
2
Minimum Operating Temperature
-60 Degrees F
Fittings Included
(2) Hooks, (4) Thimbles, Master Link
Fitting Color
Orange, Silver
Rope Coating Type
Uncoated
Resistance Properties
Abrasion-Resistant

Description

Bridle Wire Rope Sling, Sling Material Steel, Rope Diameter 1/2 in, Rope Core Type IWRC, Rope Coating Type Uncoated, Rope Strand Classification 6 x 19, Sling Length 16 ft, Sling Leg Length 16 ft, Eye Length Not Applicable, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity Not Applicable, Load Capacity @ 30 Degrees 5,000 lb, Load Capacity @ 45 Degrees 7,200 lb, Load Capacity @ 60 Degrees 8,800 lb, Hook Opening Width 1 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.