Zoro Homepage

Sling, Wire Rope, 16 Ft L, Vert Cap 2200 lb

  • Mfr # 38EZEEX16

  • Zoro # G7108175


product price: $63.99
/ea

Key Features

Sling Type
Eye and Eye Sling
Sling Length
16 ft
Vertical Hitch Capacity
2,200 lb
Basket Hitch Capacity
4,400 lb
Choker Hitch Capacity
1,480 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38EZEEX16
Zoro #
G7108175
UPC #
697886622725
Country of Origin
China

Dimensions

Sling Length
16 ft
Length
16 ft.
Rope Dia.
3/8 in
Rope Diameter
3/8 in
Eye Length
6 in

Details

Sling Type
Eye and Eye Sling
Vertical Hitch Capacity
2,200 lb
Basket Hitch Capacity
4,400 lb
Choker Hitch Capacity
1,480 lb
Temp. Range
-60 Degrees to 400 Degrees F
Sling Material
Steel
Material
Steel
Includes
Wire Rope Safety Bulletin Rev 1.10
Item
Wire Rope Sling
Standards
OSHA
Number of Sling Legs
1
Minimum Operating Temperature
-60 Degrees F
Rope Strand Classification
7 x 7 x 7
Eye Type
Swaged Eye
Rope Core Type
IWRC
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant
Maximum Operating Temperature
400 Degrees F
Hitch Type
Basket, Choker, Vertical
Rope Coating Type
Galvanized
Number of Legs
1

Description

Wire Rope Sling, Sling Material Steel, Rope Diameter 3/8 in, Rope Core Type IWRC, Rope Coating Type Galvanized, Rope Strand Classification 7 x 7 x 7, Sling Length 16 ft, Sling Leg Length Not Applicable, Eye Length 6 in, Vertical Hitch Capacity 2,200 lb, Choker Hitch Capacity 1,480 lb, Basket Hitch Capacity 4,400 lb, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.