Zoro Homepage

Sling, Wire Rope, 16 Ft L, Vert Cap 2800 lb

  • Mfr # 38EEX16

  • Zoro # G6711171


product price: $64.99
/ea

Key Features

Sling Type
Eye and Eye Sling
Sling Length
16 ft
Vertical Hitch Capacity
2,800 lb
Basket Hitch Capacity
5,800 lb
Choker Hitch Capacity
2,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38EEX16
Zoro #
G6711171
UPC #
697886193805
Country of Origin
United States

Dimensions

Sling Length
16 ft
Length
16 ft.
Rope Dia.
3/8 in
Rope Diameter
3/8 in
Eye Length
6 in

Details

Sling Type
Eye and Eye Sling
Vertical Hitch Capacity
2,800 lb
Basket Hitch Capacity
5,800 lb
Choker Hitch Capacity
2,200 lb
Temp. Range
-60 Degrees to 400 Degrees F
Item
Wire Rope Sling
Includes
Wire Rope Safety Bulletin Rev 1.10
Sling Material
Steel
Standards
OSHA
Material
Steel
Number of Sling Legs
1
Minimum Operating Temperature
-60 Degrees F
Rope Core Type
IWRC
Rope Strand Classification
6 x 19
Resistance Properties
Abrasion-Resistant
Number of Legs
1
Hitch Type
Basket, Choker, Vertical
Maximum Operating Temperature
400 Degrees F
Rope Coating Type
Uncoated
Eye Type
Swaged Eye

Description

Wire Rope Sling, Sling Material Steel, Rope Diameter 3/8 in, Rope Core Type IWRC, Rope Coating Type Uncoated, Rope Strand Classification 6 x 19, Sling Length 16 ft, Sling Leg Length Not Applicable, Eye Length 6 in, Vertical Hitch Capacity 2,800 lb, Choker Hitch Capacity 2,200 lb, Basket Hitch Capacity 5,800 lb, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.