Zoro Homepage

Sling, Wire Rope, 16Ft L, Vert Cap 13800 lb

  • Mfr # 1EZEEX16

  • Zoro # G6489935


product price: $390.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Eye and Eye Sling
Sling Length
16 ft
Vertical Hitch Capacity
13,800 lb
Basket Hitch Capacity
28,000 lb
Choker Hitch Capacity
9,400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1EZEEX16
Zoro #
G6489935
UPC #
697886623128
Country of Origin
China

Dimensions

Sling Length
16 ft
Length
16 ft.
Rope Dia.
1 in
Rope Diameter
1 in
Eye Length
16 in

Description

Wire Rope Sling, Sling Material Steel, Rope Diameter 1 in, Rope Core Type IWRC, Rope Coating Type Galvanized, Rope Strand Classification 7 x 7 x 19, Sling Length 16 ft, Sling Leg Length Not Applicable, Eye Length 16 in, Vertical Hitch Capacity 13,800 lb, Choker Hitch Capacity 9,400 lb, Basket Hitch Capacity 28,000 lb, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.