Shop LIFT-ALL
See all product information
Create Account
Sling, Wire Rope, 16Ft L, Vert Cap 19600 lb
- Mfr # 1IEEX16
- Zoro # G6900092
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
Sling Type
Eye and Eye Sling
Sling Length
16 ft
Vertical Hitch Capacity
19,600 lb
Basket Hitch Capacity
40,000 lb
Choker Hitch Capacity
14,400 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1IEEX16
- Zoro #
- G6900092
- UPC #
- 697886272210
- Country of Origin
- China
- Sling Type
- Eye and Eye Sling
- Vertical Hitch Capacity
- 19,600 lb
- Basket Hitch Capacity
- 40,000 lb
- Choker Hitch Capacity
- 14,400 lb
- Sling Material
- Steel
- Number of Sling Legs
- 1
- Includes
- Wire Rope Safety Bulletin Rev 1.10
- Temp. Range
- -60 Degrees to 400 Degrees F
- Standards
- OSHA
- Material
- Steel
- Item
- Wire Rope Sling
- Hitch Type
- Basket, Choker, Vertical
- Minimum Operating Temperature
- -60 Degrees F
- Rope Strand Classification
- 6 x 19
- Resistance Properties
- Abrasion-Resistant
- Maximum Operating Temperature
- 400 Degrees F
- Number of Legs
- 1
- Rope Coating Type
- Uncoated
- Rope Core Type
- IWRC
- Eye Type
- Swaged Eye
Dimensions
- Sling Length
- 16 ft
- Rope Dia.
- 1 in
- Length
- 16 ft.
- Rope Diameter
- 1 in
- Eye Length
- 16 in
Description
Wire Rope Sling, Sling Material Steel, Rope Diameter 1 in, Rope Core Type IWRC, Rope Coating Type Uncoated, Rope Strand Classification 6 x 19, Sling Length 16 ft, Sling Leg Length Not Applicable, Eye Length 16 in, Vertical Hitch Capacity 19,600 lb, Choker Hitch Capacity 14,400 lb, Basket Hitch Capacity 40,000 lb, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.