Zoro Homepage

Sling, Wire Rope, 18 Ft L, Vert Cap 1000 lb

  • Mfr # 14EZEEX18

  • Zoro # G6474413


product price: $67.89
/ea

Key Features

Sling Type
Eye and Eye Sling
Sling Length
18 ft
Vertical Hitch Capacity
1,000 lb
Basket Hitch Capacity
2,000 lb
Choker Hitch Capacity
680 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14EZEEX18
Zoro #
G6474413
UPC #
697886622619
Country of Origin
China

Dimensions

Sling Length
18 ft
Rope Dia.
1/4 in
Length
18 ft.
Rope Diameter
1/4 in
Eye Length
4 in

Description

Wire Rope Sling, Sling Material Steel, Rope Diameter 1/4 in, Rope Core Type IWRC, Rope Coating Type Galvanized, Rope Strand Classification 7 x 7 x 7, Sling Length 18 ft, Sling Leg Length Not Applicable, Eye Length 4 in, Vertical Hitch Capacity 1,000 lb, Choker Hitch Capacity 680 lb, Basket Hitch Capacity 2,000 lb, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.