Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sling, Wire Rope, 18 Ft L, Vert Cap 7800 lb

  • Mfr # 58EEX18

  • Zoro # G7127644


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Eye and Eye Sling
Sling Length
18 ft
Vertical Hitch Capacity
7,800 lb
Basket Hitch Capacity
15,600 lb
Choker Hitch Capacity
5,800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58EEX18
Zoro #
G7127644
UPC #
697886194314
Country of Origin
United States

Dimensions

Sling Length
18 ft
Rope Dia.
5/8 in
Length
18 ft.
Rope Diameter
5/8 in
Eye Length
10 in

Details

Sling Type
Eye and Eye Sling
Vertical Hitch Capacity
7,800 lb
Basket Hitch Capacity
15,600 lb
Choker Hitch Capacity
5,800 lb
Standards
OSHA
Item
Wire Rope Sling
Temp. Range
-60 Degrees to 400 Degrees F
Number of Sling Legs
1
Material
Steel
Sling Material
Steel
Includes
Wire Rope Safety Bulletin Rev 1.10
Rope Strand Classification
6 x 19
Minimum Operating Temperature
-60 Degrees F
Rope Coating Type
Uncoated
Maximum Operating Temperature
400 Degrees F
Number of Legs
1
Resistance Properties
Abrasion-Resistant
Rope Core Type
IWRC
Hitch Type
Basket, Choker, Vertical
Eye Type
Swaged Eye

Description

Wire Rope Sling, Sling Material Steel, Rope Diameter 5/8 in, Rope Core Type IWRC, Rope Coating Type Uncoated, Rope Strand Classification 6 x 19, Sling Length 18 ft, Sling Leg Length Not Applicable, Eye Length 10 in, Vertical Hitch Capacity 7,800 lb, Choker Hitch Capacity 5,600 lb, Basket Hitch Capacity 15,800 lb, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.