Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sling, Wire Rope, 19 Ft L, 34000 Lb at 60

  • Mfr # 12LBX19

  • Zoro # G6745907


product price: $1,876.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Sling Type
Bridle Sling
Sling Length
19 ft
Sling Capacity @ 30 Degrees
19,600 lb
Length of Sling Leg
17.9 ft
Sling Capacity @ 45 Degrees
28,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12LBX19
Zoro #
G6745907
UPC #
697886634155
Country of Origin
United States

Dimensions

Sling Length
19 ft
Length of Sling Leg
17.9 ft
Master Link/Bail Overall Height
13 1/2 in
Master Link/Bail Opening Height
10 1/2 in
Rope Dia.
1/2 in
Length
19 ft.
Master Link/Bail Opening Width
5 1/4 in
Rope Diameter
1 in
Hook Opening Width
1 3/16 in
Master Link Inside Width
5 1/4 in
Master Link Inside Length
10 1/2 in
Sling Leg Length
19 ft

Details

Sling Type
Bridle Sling
Sling Capacity @ 30 Degrees
19,600 lb
Sling Capacity @ 45 Degrees
28,000 lb
Sling Capacity @ 60 Degrees
34,000 lb
Number of Sling Legs
2
Sling Hardware Material
Steel
Hook Opening
2 3/8 in
Includes
Wire Rope Safety Bulletin Rev 1.10
Material
Steel
Sling Rating
34,000 lb. @ 60 Degrees
Sling Material
Steel
Standards
OSHA
Item
Wire Rope Sling
Temp. Range
-60 Degrees to 400 Degrees F
Maximum Operating Temperature
400 Degrees F
Minimum Operating Temperature
-60 Degrees F
Rope Strand Classification
6 x 19
Load Capacity @ 30 Degrees
19,600 lb
Load Capacity @ 45 Degrees
28,000 lb
Resistance Properties
Abrasion-Resistant
Number of Legs
2
Eye Type
Swaged Eye
Fitting Color
Orange, Silver
Load Capacity @ 60 Degrees
34,000 lb
Fittings Included
(2) Hooks, (4) Thimbles, Master Link
Rope Core Type
IWRC
Rope Coating Type
Uncoated
Fitting Material
Alloy Steel

Description

Bridle Wire Rope Sling, Sling Material Steel, Rope Diameter 1 in, Rope Core Type IWRC, Rope Coating Type Uncoated, Rope Strand Classification 6 x 19, Sling Length 19 ft, Sling Leg Length 19 ft, Eye Length Not Applicable, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity Not Applicable, Load Capacity @ 30 Degrees 19,600 lb, Load Capacity @ 45 Degrees 28,000 lb, Load Capacity @ 60 Degrees 34,000 lb, Hook Opening Width 1 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.