Zoro Homepage

Sling, Wire Rope, 19 Ft L, Vert Cap 1300 lb

  • Mfr # 14IEEX19

  • Zoro # G7161585


product price: $22.99
/ea

Key Features

Sling Type
Eye and Eye Sling
Sling Length
19 ft
Vertical Hitch Capacity
1,300 lb
Basket Hitch Capacity
2,600 lb
Choker Hitch Capacity
960 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14IEEX19
Zoro #
G7161585
UPC #
697886635787
Country of Origin
China

Dimensions

Sling Length
19 ft
Rope Dia.
1/4 in
Length
19 ft.
Rope Diameter
1/4 in
Eye Length
4 in

Details

Sling Type
Eye and Eye Sling
Vertical Hitch Capacity
1,300 lb
Basket Hitch Capacity
2,600 lb
Choker Hitch Capacity
960 lb
Material
Steel
Includes
Wire Rope Safety Bulletin Rev 1.10
Temp. Range
-60 Degrees to 400 Degrees F
Number of Sling Legs
1
Item
Wire Rope Sling
Standards
OSHA
Sling Material
Steel
Rope Strand Classification
6 x 19
Resistance Properties
Abrasion-Resistant
Rope Core Type
IWRC
Rope Coating Type
Uncoated
Hitch Type
Basket, Choker, Vertical
Eye Type
Swaged Eye
Maximum Operating Temperature
400 Degrees F
Minimum Operating Temperature
-60 Degrees F
Number of Legs
1

Description

Wire Rope Sling, Sling Material Steel, Rope Diameter 1/4 in, Rope Core Type IWRC, Rope Coating Type Uncoated, Rope Strand Classification 6 x 19, Sling Length 19 ft, Sling Leg Length Not Applicable, Eye Length 4 in, Vertical Hitch Capacity 1,300 lb, Choker Hitch Capacity 960 lb, Basket Hitch Capacity 2,600 lb, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.