Zoro Homepage

Sling, Wire Rope, 19Ft L, Vert Cap 19600 lb

  • Mfr # 1IEEX19

  • Zoro # G6664481


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Eye and Eye Sling
Sling Length
19 ft
Vertical Hitch Capacity
19,600 lb
Basket Hitch Capacity
40,000 lb
Choker Hitch Capacity
14,400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1IEEX19
Zoro #
G6664481
UPC #
697886636012
Country of Origin
China

Dimensions

Sling Length
19 ft
Rope Dia.
1 in
Length
19 ft.
Rope Diameter
1 in
Eye Length
16 in

Description

Wire Rope Sling, Sling Material Steel, Rope Diameter 1 in, Rope Core Type IWRC, Rope Coating Type Uncoated, Rope Strand Classification 6 x 19, Sling Length 19 ft, Sling Leg Length Not Applicable, Eye Length 16 in, Vertical Hitch Capacity 19,600 lb, Choker Hitch Capacity 14,400 lb, Basket Hitch Capacity 40,000 lb, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.