Zoro Homepage

Sling, Wire Rope, 2 Ft L, Vert Cap 5000 lb

  • Mfr # 12EEX2

  • Zoro # G7453695


product price: $33.69
/ea

Key Features

Sling Type
Eye and Eye Sling
Sling Length
2 ft
Vertical Hitch Capacity
5,000 lb
Basket Hitch Capacity
10,200 lb
Choker Hitch Capacity
3,800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12EEX2
Zoro #
G7453695
UPC #
697886636784
Country of Origin
United States

Dimensions

Sling Length
2 ft
Length
2 ft.
Rope Dia.
1/2 in
Rope Diameter
1/2 in
Eye Length
8 in

Details

Sling Type
Eye and Eye Sling
Vertical Hitch Capacity
5,000 lb
Basket Hitch Capacity
10,200 lb
Choker Hitch Capacity
3,800 lb
Temp. Range
-60 Degrees to 400 Degrees F
Includes
Wire Rope Safety Bulletin Rev 1.10
Material
Steel
Sling Material
Steel
Standards
OSHA
Number of Sling Legs
1
Item
Wire Rope Sling
Hitch Type
Basket, Choker, Vertical
Maximum Operating Temperature
400 Degrees F
Eye Type
Swaged Eye, Woven Eye
Number of Legs
1
Rope Coating Type
Uncoated
Rope Core Type
IWRC
Rope Strand Classification
6 x 19
Resistance Properties
Abrasion-Resistant
Minimum Operating Temperature
-60 Degrees F

Description

Wire Rope Sling, Sling Material Steel, Rope Diameter 1/2 in, Rope Core Type IWRC, Rope Coating Type Uncoated, Rope Strand Classification 6 x 19, Sling Length 2 ft, Sling Leg Length Not Applicable, Eye Length 8 in, Vertical Hitch Capacity 5,000 lb, Choker Hitch Capacity 3,800 lb, Basket Hitch Capacity 10,200 lb, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.