Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sling, Wire Rope, 20 ft.

  • Mfr # 58IEEX20

  • Zoro # G0688484


product price: $65.49
/ea

Key Features

Sling Type
Eye and Eye Sling
Sling Length
20 ft
Vertical Hitch Capacity
7,800 lb
Basket Hitch Capacity
15,600 lb
Choker Hitch Capacity
5,800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58IEEX20
Zoro #
G0688484
UPC #
697886272067
Country of Origin
China

Dimensions

Sling Length
20 ft
Rope Dia.
5/8 in
Length
20 ft.
Rope Diameter
5/8 in
Eye Length
10 in

Details

Sling Type
Eye and Eye Sling
Vertical Hitch Capacity
7,800 lb
Basket Hitch Capacity
15,600 lb
Choker Hitch Capacity
5,800 lb
Item
Wire Rope Sling
Number of Sling Legs
1
Material
Steel
Sling Material
Steel
Standards
OSHA
Temp. Range
-60 Degrees to 400 Degrees F
Minimum Operating Temperature
-60 Degrees F
Rope Core Type
IWRC
Rope Coating Type
Uncoated
Number of Legs
1
Rope Strand Classification
6 x 19
Resistance Properties
Abrasion-Resistant
Eye Type
Swaged Eye
Maximum Operating Temperature
400 Degrees F
Hitch Type
Basket, Choker, Vertical

Description

Wire Rope Sling, Sling Material Steel, Rope Diameter 5/8 in, Rope Core Type IWRC, Rope Coating Type Uncoated, Rope Strand Classification 6 x 19, Sling Length 20 ft, Sling Leg Length Not Applicable, Eye Length 10 in, Vertical Hitch Capacity 7,800 lb, Choker Hitch Capacity 5,800 lb, Basket Hitch Capacity 15,600 lb, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.